Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook, PK3
Mfr # 973TL3
Zoro # G624480209
product price:Â
$
29.65
/pk of 3, $9.88/ea
Key Features
Cover Color
Tan
Total Number of Sheets
32
Backing
Polydura
Binding
Wire-O
Paper Weight
32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973TL3
- Zoro #
- G624480209
- UPC #
- 632281101017
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 in x 7 in
Details
- Cover Color
- Tan
- Total Number of Sheets
- 32
- Backing
- Polydura
- Binding
- Wire-O
- Paper Weight
- 32 lb
- Rule
- Universal
- Cover Material
- Polydura
- Item
- Weatherproof Notebook
- Paper Color
- Tan
- Recycled Content
- 0 %
- Includes
- Imperial & metric rulers
- Features
- Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
- National Stock No.
- NSN: 7530-01-577-8867
Description
Weatherproof Notebook, Cover Color Tan, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4.625 in x 7 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-577-8867, Includes Imperial & metric rulers, Features Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.