Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook, PK6
Mfr # 104L6
Zoro # G024480298
product price:Â
$
35.45
/pk 6, $5.91/ea
Key Features
Recycled Content
0 %
Includes
Feild Interview Form (front), Notes (back), Imperial & metric rulers, Miranda Rights (inside cover)
Binding
Wire-O
Sheet Size
3 in x 5 in
Paper Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104L6
- Zoro #
- G024480298
- UPC #
- 632281102298
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Recycled Content
- 0 %
- Includes
- Feild Interview Form (front), Notes (back), Imperial & metric rulers, Miranda Rights (inside cover)
- Binding
- Wire-O
- Paper Color
- Gray
- National Stock No.
- NSN: 7530-01-536-2653
- Rule
- Feild Interview Form
- Backing
- Polydura
- Cover Color
- Black
- Item
- Weatherproof Notebook
- Features
- Feild Interview Form (front), Notes (back), Impact-resistant Wire-O, Imperial & metric rulers, Miranda Rights (inside cover), Rounded corners, Rust-resistant, water-resistant Rite in the Rain Paper
- Paper Weight
- 20 lb
- Cover Material
- Polydura
Description
Weatherproof Notebook, Cover Color Black, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Feild Interview Form, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-536-2653, Includes Feild Interview Form (front), Notes (back), Imperial & metric rulers, Miranda Rights (inside cover)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.