Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook, PK6
Mfr # 146L6
Zoro # G524480026
product price:Â
$
41.45
/pk of 6, $6.91/ea
Key Features
Includes
Imperial & metric rulers, conversion table, map scale
Paper Weight
20 lb
National Stock No.
NSN: 7530-01-544-9456
Sheet Size
4 in x 6 in
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146L6
- Zoro #
- G524480026
- UPC #
- 632281100881
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Includes
- Imperial & metric rulers, conversion table, map scale
- Paper Weight
- 20 lb
- National Stock No.
- NSN: 7530-01-544-9456
- Paper Color
- White
- Item
- Weatherproof Notebook
- Features
- Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- Cover Material
- Polydura
- Binding
- Wire-O
- Rule
- Universal
- Recycled Content
- 0 %
- Backing
- Polydura
- Cover Color
- Yellow
Description
Weatherproof Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-544-9456, Includes Imperial & metric rulers, conversion table, map scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.