Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Tan, PK6
Mfr # 935TL6
Zoro # G624480360
product price:Â
$
29.49
/pk 6, $4.92/ea
Key Features
Cover Material
Polydura
Sheet Size
3 in x 5 in
Rule
Universal
Includes
Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Backing
Polydura
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 935TL6
- Zoro #
- G624480360
- UPC #
- 632281100867
- Country of Origin
- United States
- Item
- Weatherproof Notebook
- Cover Material
- Polydura
- Rule
- Universal
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Backing
- Polydura
- Recycled Content
- 0 %
- Paper Weight
- 20 lb
- Binding
- Wire-O
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Paper Color
- Tan
- National Stock No.
- NSN: 7530-01-505-3705
- Cover Color
- Tan
Description
Weatherproof Notebook, Cover Color Tan, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-505-3705, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.