Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Pen, Black, 8 mm, PK3
Mfr # OR92-3
Zoro # G224480067
product price:Â
$
25.79
/pk 3, $8.60/ea
Key Features
Series
All-weather Pocket Pen
Cartridge Type
Pressurized
Barrel Color
Orange
Erasable
Non-Erasable
Washable
Non-Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OR92-3
- Zoro #
- G224480067
- UPC #
- 632281105831
- Country of Origin
- United States
Details
- Series
- All-weather Pocket Pen
- Cartridge Type
- Pressurized
- Barrel Color
- Orange
- Erasable
- Non-Erasable
- Washable
- Non-Washable
- Pen Tip
- 8 mm
- Barrel Material
- Tough plastic
- Clip Type
- No Clip
- Shape
- Round
- Ink Type
- Ballpoint
- Item
- Weatherproof Pen
- Toxicity
- Non-Toxic
- Features
- Water-Resistant Ink
- Includes Pen Cushion
- Cushion Not Included
- Tip Type
- Fine
- Refillable
- Non-Refillable
- Pen Grip
- No Grip
Description
Weatherproof Pen, Pen Tip 8 mm, Barrel Material Tough plastic, Barrel Color Orange, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series All-weather Pocket Pen, Features Water-Resistant Ink, Includes Not Applicable, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.