Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Pencil 3 pack, PK3
- Mfr # OR9-3
- Zoro # G924479989
product price:Â
$
39.69
/pk of 3, $13.23/ea
Sold in multiples of 3Â pks for
$119.07
Key Features
Shape
Round
Series
Precision Twist
Material
Tough ABS plastic and brass, wire-formed steel clip
Erasable
Erasable
Lead Type
HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR9-3
- Zoro #
- G924479989
- UPC #
- 632281105725
- Country of Origin
- China
- Shape
- Round
- Series
- Precision Twist
- Item
- Weatherproof Pencil Kit
- Material
- Tough ABS plastic and brass, wire-formed steel clip
- Erasable
- Erasable
- Lead Type
- HB
- Eraser Type
- Non-Extendable
- Includes Eraser
- Eraser Included
- Lead Color
- Medium (HB)
- Barrel Color
- Blaze Orange
- Includes Pen Cushion
- Cushion Not Included
- Lead Extension
- Twist
- Includes
- Burly Clip, Includes 12 extra leads in a reusable container
- Shell Material
- Tough ABS plastic and brass, wire-formed steel clip
- Traction Material
- Tough ABS plastic and brass, wire-formed steel clip
Dimensions
- Point Size
- 9 mm
Description
Mechanical, Weatherproof Pencil Kit, Point Size 9 mm, Material Tough ABS plastic and brass, wire-formed steel clip, Barrel Color Blaze Orange, Includes Eraser Eraser Included, Lead Color Medium (HB), Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.