Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riten High Speed Full Dead Center, 0.475 In, 3MT 71031

High Speed Full Dead Center, 0.475 In, 3MT (Discontinued)

  • Mfr # 71031
  • Zoro # G2974991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71031
Zoro #
G2974991
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
3-3/16
Dimension D (In.)
0.778
Dimension H (In.)
1/4
Dimension P (In.)
1-11/16
Dimension A (In.)
0.938
Dimension C (In.)
5-1/4

Details

Item
High Speed Full Dead Center
Type
Precision Grinding
Point Type
Standard Point
Morse Taper
3 MT
Construction
Alloy Steel Point And Body
Included Angle (Deg.)
60
Function
Through-Hardened To 61-63 Rc For Extra Regrinds
Accuracy
+/-0.00005 in

Description

High Speed Full Dead Center, Accuracy +/-0.00005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.