Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riten High Speed Full Dead Center, 0.475 In, 6MT 71061

High Speed Full Dead Center, 0.475 In, 6MT (Discontinued)

  • Mfr # 71061
  • Zoro # G0288276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71061
Zoro #
G0288276
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
7 1/4
Dimension H (In.)
1/2
Dimension A (In.)
2.494
Dimension D (In.)
2.116
Dimension C (In.)
2.494
Dimension P (In.)
11 1/2
Dimension L (In.)
3 1/2

Details

Item
High Speed Full Dead Center
Type
Precision Grinding
Point Type
Standard Point
Morse Taper
6 MT
Included Angle (Deg.)
60
Accuracy
+/-0.00005 in
Function
Through-Hardened To 61-63 Rc For Extra Regrinds
Construction
Alloy Steel Point And Body

Description

High Speed Full Dead Center, Accuracy +/-0.00005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.