Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71053
Zoro #
G0310344
UPC #
-
Country of Origin
United States
Dimensions
Dimension A (In.)
1.748
Dimension D (In.)
1.475
Dimension B (In.)
5-3/16
Dimension C (In.)
8-1/2
Dimension T (In.)
1/2
Dimension P (In.)
2-3/4
Dimension H (In.)
3/8
Details
Item
High Speed Full Dead Center
Type
Precision Grinding
Point Type
Standard Point
Morse Taper
5 MT
Included Angle (Deg.)
60
Accuracy
+/-0.00005 in
Construction
Carbide Tip, Alloy Steel Body
Function
Through-Hardened To 61-63 Rc For Extra Regrinds
Description
High Speed Full Dead Center, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.