Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71063
Zoro #
G1726094
UPC #
-
Country of Origin
United States
Dimensions
Dimension T (In.)
7/8
Dimension A (In.)
2.494
Dimension L (In.)
3 1/2
Dimension H (In.)
1/2
Dimension D (In.)
2.116
Dimension B (In.)
7 1/4
Dimension C (In.)
2.494
Dimension P (In.)
11 1/2
Details
Item
High Speed Full Dead Center
Type
Precision Grinding
Point Type
Standard Point
Morse Taper
6 MT
Function
Through-Hardened To 61-63 Rc For Extra Regrinds
Construction
Carbide Tip, Alloy Steel Body
Included Angle (Deg.)
60
Accuracy
+/-0.00005 in
Description
High Speed Full Dead Center, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.