Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riten Imperial Full Dead Center, 1 3/4 In, 4MT 69104

Imperial Full Dead Center, 1 3/4 In, 4MT (Discontinued)

  • Mfr # 69104
  • Zoro # G0884186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69104
Zoro #
G0884186
UPC #
-
Country of Origin
United States

Dimensions

Dimension T (In.)
1-1/4
Dimension K (In.)
2-11/16
Dimension A (In.)
1-3/4
Dimension E (In.)
1/2

Details

Item
Imperial Full Dead Center
Type
Precision Grinding
Point Type
Standard Point
Morse Taper
4 MT
Accuracy
+/-0.00005 in
Included Angle (Deg.)
60
Construction
Carbide Tip, Alloy Steel Body
Function
Covers Wide Range Of Work-Piece Center Hole Sizes

Description

Imperial Full Dead Center, Accuracy +/-0.00005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.