Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riten Live Center, 1 7/8 In Std Point, 6MT 51606

Live Center, 1 7/8 In Std Point, 6MT (Discontinued)

  • Mfr # 51606
  • Zoro # G2258356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51606
Zoro #
G2258356
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
1-7/8
Dimension E (In.)
1/2
Dimension B (In.)
2-1/4
Dimension D (In.)
3-27/32
Dimension C (In.)
3-3/4

Details

Item
Live Center
Type
Turning And Grinding
Point Type
Standard Point
Morse Taper
6 MT
Weight of Workpiece (Lb.)
6500
Construction
Alloy Steel Point And Body
Function
Point Through-Hardened To 61-63 Rc
Included Angle (Deg.)
60
Accuracy
+/-0.0005 in
Bearings
Quad-Bearing Design
Max. RPM
4200

Description

Live Center, Accuracy +/-0.0005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.