Zoro Homepage
This item is Discontinued.
Riten Live Center, 1 In Std Point, 4MT 44104

Live Center, 1 In Std Point, 4MT (Discontinued)

  • Mfr # 44104
  • Zoro # G1866182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44104
Zoro #
G1866182
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
2-1/4
Dimension B (In.)
1-1/4
Dimension A (In.)
1
Dimension E (In.)
1/4
Dimension C (In.)
2-3/8

Details

Item
Live Center
Type
Turning And Grinding
Point Type
Standard Point
Morse Taper
4 MT
Weight of Workpiece (Lb.)
1100
Function
Sealed Bearings, Point Through-Hardened To 61-63 Rc
Construction
Alloy Steel Point And Body
Accuracy
+/-0.0002 in
Included Angle (Deg.)
60
Bearings
Tri-Bearing Design
Max. RPM
2500

Description

Live Center, Accuracy +/-0.0002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.