Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riten Live Center, 5 1/2 In Pipe Nose, 6MT 65556

Live Center, 5 1/2 In Pipe Nose, 6MT (Discontinued)

  • Mfr # 65556
  • Zoro # G2327035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65556
Zoro #
G2327035
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
5-1/2
Dimension K (In.)
6-5/16
Dimension E (In.)
3/8

Details

Item
Live Center
Type
Large Bore
Point Type
Pipe Nose
Morse Taper
6 MT
Weight of Workpiece (Lb.)
4500
Bearings
Dual-Bearing Design
Included Angle (Deg.)
60
Accuracy
+/-0.00025 in
Construction
Alloy Steel Point And Body
Function
For Use In Machining Pipe, Tubing And Other Thin-Wall Work-Pieces

Description

Live Center, Accuracy +/-0.00025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.