Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51906
Zoro #
G2112433
UPC #
-
Country of Origin
United States
Dimensions
Dimension B (In.)
2-25/32
Dimension D (In.)
3-27/32
Dimension A (In.)
5/8
Dimension E (In.)
1/2
Dimension V2 (Deg.)
30
Dimension C (In.)
3-3/4
Details
Item
Live Center
Type
Turning And Grinding
Point Type
Tracer Point
Morse Taper
6 MT
Weight of Workpiece (Lb.)
2200
Construction
Alloy Steel Point And Body
Included Angle (Deg.)
60
Bearings
Quad-Bearing Design
Function
Point Through-Hardened To 61-63 Rc
Max. RPM
4200
Accuracy
+/-0.0005 in
Description
Live Center, Accuracy +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.