Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60355
Zoro #
G1539596
UPC #
-
Country of Origin
United States
Dimensions
Dimension E (In.)
3/8
Dimension A (In.)
3/4
Dimension G (In.)
1-1/8
Dimension V2 (Deg.)
60
Dimension K (In.)
4-5/8
Dimension C (In.)
1.748
Dimension A2 (In.)
3-1/2
Dimension V (Deg.)
60
Details
Item
Multi-Use Live Center
Type
Large Bore
Point Type
Multi-Use Point
Morse Taper
5 MT
Weight of Workpiece (Lb.)
1165
Accuracy
+/-0.0001 in
Included Angle (Deg.)
60
Max. RPM
3500
Bearings
Tri-Bearing Design
Construction
Alloy Steel Point And Body
Function
For General Machine Shop Use On Thin-Walled Workpieces Or General Shaft Work Applications
Description
Multi-Use Live Center, Accuracy +/-0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.