Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60264
Zoro #
G1375105
UPC #
-
Country of Origin
United States
Dimensions
Dimension G (In.)
15/16
Dimension K (In.)
3-7/8
Dimension A (In.)
5/8
Dimension A2 (In.)
2-5/8
Dimension C (In.)
1.231
Dimension E (In.)
3/8
Dimension V (Deg.)
60
Dimension V2 (Deg.)
60
Details
Item
Multi-Use Live Center
Type
Large Bore
Point Type
Multi-Use Point
Morse Taper
4 MT
Weight of Workpiece (Lb.)
685
Included Angle (Deg.)
60
Accuracy
+/-0.0001 in
Max. RPM
4000
Function
For General Machine Shop Use On Thin-Walled Workpieces Or General Shaft Work Applications
Construction
Alloy Steel Point And Body
Bearings
Tri-Bearing Design
Description
Multi-Use Live Center, Accuracy +/-0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.