Zoro Homepage
This item is Discontinued.
Riten Quick Point, Female, 4MT 91042

Quick Point, Female, 4MT (Discontinued)

  • Mfr # 91042
  • Zoro # G6514803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91042
Zoro #
G6514803
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
0.591
Dimension K (In.)
1 7/32
Dimension A (In.)
1 3/8
Dimension F (In.)
5/8
Dimension C (In.)
1 3/16
Dimension G (In.)
1 1/8

Details

Item
Live Center
Point Type
Female
Morse Taper
4MT

Description

Live Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.