Zoro Homepage
This item is Discontinued.
Riten Quick Point, Male, 4MT 91041

Quick Point, Male, 4MT (Discontinued)

  • Mfr # 91041
  • Zoro # G7023064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91041
Zoro #
G7023064
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
1-3/46
Dimension A (In.)
1-1/8
Dimension C (In.)
0.591
Dimension K (In.)
1-5/16

Details

Item
Quick Point
Point Type
Male
Morse Taper
4MT

Description

Quick Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.