Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91053
Zoro #
G6715712
UPC #
-
Country of Origin
United States
Dimensions
Dimension C (In.)
1 25/64
Dimension K (In.)
2
Dimension B (In.)
0.867
Dimension A (In.)
1/2
Details
Item
Live Center
Point Type
Tracer
Morse Taper
5MT
Description
Live Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.