Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48603
Zoro #
G4359625
UPC #
-
Country of Origin
United States
Dimensions
Dimension C (In.)
2.375
Dimension B (In.)
1-1/4
Dimension A (In.)
1
Dimension D (In.)
1.75
Dimension E (In.)
1/4
Details
Item
Live Center
Point Type
Standard
Morse Taper
3MT
Weight of Workpiece (Lb.)
1100
Accuracy
+ / - .00005
Max. RPM
4000
Bearings
2 Sets
Description
Live Center, Accuracy + / - .00005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.