Zoro Homepage
This item is Discontinued.
Riten Roughing Live Center, 4 In Bull Nose, 4MT 56414

Roughing Live Center, 4 In Bull Nose, 4MT (Discontinued)

  • Mfr # 56414
  • Zoro # G3404974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56414
Zoro #
G3404974
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
1
Dimension E (In.)
3/8
Dimension K (In.)
4-9/32
Dimension A (In.)
4

Details

Item
Roughing Live Center
Type
Large Bore
Point Type
Bull Nose
Morse Taper
4 MT
Weight of Workpiece (Lb.)
4800
Included Angle (Deg.)
60
Bearings
Dual-Bearing Design
Function
For Large Work-Piece Center Holes, Rigidity Of Center Prevents Vibration And Chatter
Accuracy
+/-0.00015 in
Construction
Alloy Steel Point And Body

Description

Roughing Live Center, Accuracy +/-0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.