Zoro Homepage
This item is Discontinued.
Riten Roughing Live Center, 5 In Bull Nose, 5MT 56525

Roughing Live Center, 5 In Bull Nose, 5MT (Discontinued)

  • Mfr # 56525
  • Zoro # G2392047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56525
Zoro #
G2392047
UPC #
-
Country of Origin
United States

Dimensions

Dimension E (In.)
3/8
Dimension K (In.)
3-13/16
Dimension A (In.)
5
Dimension F (In.)
2

Details

Item
Roughing Live Center
Type
Large Bore
Point Type
Bull Nose
Morse Taper
5 MT
Weight of Workpiece (Lb.)
4800
Construction
Alloy Steel Point And Body
Function
For Large Work-Piece Center Holes, Rigidity Of Center Prevents Vibration And Chatter
Included Angle (Deg.)
60
Bearings
Dual-Bearing Design
Accuracy
+/-0.00015 in

Description

Roughing Live Center, Accuracy +/-0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.