Zoro Homepage
This item is Discontinued.
Riten Roughing Live Center, 6 1/2 Bull Nose, 6MT 56636

Roughing Live Center, 6 1/2 Bull Nose, 6MT (Discontinued)

  • Mfr # 56636
  • Zoro # G1727397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56636
Zoro #
G1727397
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
3
Dimension E (In.)
25/32
Dimension A (In.)
6-1/2
Dimension K (In.)
4-5/16

Details

Item
Roughing Live Center
Type
Large Bore
Point Type
Bull Nose
Morse Taper
6 MT
Weight of Workpiece (Lb.)
4800
Function
For Large Work-Piece Center Holes, Rigidity Of Center Prevents Vibration And Chatter
Accuracy
+/-0.00015 in
Bearings
Dual-Bearing Design
Construction
Alloy Steel Point And Body
Included Angle (Deg.)
60

Description

Roughing Live Center, Accuracy +/-0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.