Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17103
Zoro #
G6494862
UPC #
-
Country of Origin
United States
Dimensions
Dimension B (In.)
1.16
Dimension A (In.)
.558
Dimension P (In.)
4.95
Dimension K (In.)
1.690
Details
Item
Live Center
Point Type
Standard
Morse Taper
3MT
Weight of Workpiece (Lb.)
400
Thrust Rating (Lb.)
235
Bearings
1 Set
Accuracy
+ / - .0001
Max. RPM
3000
Description
Live Center, Accuracy + / - .0001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.