Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17125
Zoro #
G7243433
UPC #
-
Country of Origin
United States
Dimensions
Dimension K (In.)
2.880
Dimension B (In.)
2
Dimension P (In.)
8.02
Dimension A (In.)
1.075
Details
Item
Live Center
Point Type
Bell
Morse Taper
5MT
Weight of Workpiece (Lb.)
1450
Thrust Rating (Lb.)
1088
Bearings
1 Set
Accuracy
+ / - .0001
Max. RPM
1500
Description
Live Center, Accuracy + / - .0001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.