Shop RITESCREEN
See all product information
Create Account
1 in W x 46 in H Full Screen Window Screen, FS2, UltraVue Mesh, Almond
Mfr # FS2-A29-MSUV-L00-H46-W1
Zoro # G712700196
product price:Â
$
67.99
/ea
Key Features
Width
1 in
Height
46 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS2-A29-MSUV-L00-H46-W1
- Zoro #
- G712700196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 46 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Full Screen
- Mesh Type
- UltraVue
- Series
- FS2
- Frame Color
- Almond
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.