This item is Discontinued.

This item is Discontinued.
1 in W x 48 in H Full Screen Window Screen, FS2, Charcoal Fiberglass Mesh, Almond (Discontinued)
Mfr #
FS2-A29-MSFG-L00-H48-W1
Zoro #
G212690782
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS2-A29-MSFG-L00-H48-W1
Zoro #
G212690782
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
48 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS2
Frame Color
Almond
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.