Shop RITESCREEN

10 in W x 21 in H Single-Hung Window Screen, SH1, UltraVue Mesh, Almond

  • Mfr # SH1-A29-MSUV-L00-H21-W10

  • Zoro # G013017061


product price: 
$
66.99
/ea

Key Features

Width
10 in
Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH1-A29-MSUV-L00-H21-W10
Zoro #
G013017061
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
21 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
Almond

Description

The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.

Ratings & reviews