Shop RITESCREEN
See all product information
Create Account
10 in W x 35 in H Slider Glider Window Screen, SL2, Aluminum Mesh, Black
- Mfr # SL2-L48-MSAL-L00-H35-W10
- Zoro # G613513536
product price:Â
$
67.99
/ea
Key Features
Width
10 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL2-L48-MSAL-L00-H35-W10
- Zoro #
- G613513536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 35 in
- Frame Thickness
- 5/16"
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- Aluminum
- Series
- SL2
- Frame Color
- Black
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.