Shop RITESCREEN
See all product information
Create Account
10 in W x 64 in H Casement Window Screen, CA2, CharcoalFiberglass Mesh, Bronze
- Mfr # CA2-B42-MSFG-L00-H64-W10
- Zoro # G413634608
product price:Â
$
97.99
/ea
Key Features
Width
10 in
Window Screen Type
Casement
Mesh Type
CharcoalFiberglass
Series
CA2
Frame Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA2-B42-MSFG-L00-H64-W10
- Zoro #
- G413634608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 64 in
- Frame Thickness
- 7/16 in
Details
- Window Screen Type
- Casement
- Mesh Type
- CharcoalFiberglass
- Series
- CA2
- Frame Color
- Bronze