Shop RITESCREEN

10 in W x 74 in H Casement Window Screen, CA2, BetterVue Mesh, Bronze

  • Mfr # CA2-B42-MSBV-L00-H74-W10
  • Zoro # G513641001

product price: 
$
125.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
10 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2-B42-MSBV-L00-H74-W10
Zoro #
G513641001
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
74 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Bronze

Ratings & reviews