Shop RITESCREEN

11 in W x 16 in H Full Screen Window Screen, FS2, BetterVue Mesh, Almond

  • Mfr # FS2-A29-MSBV-L00-H16-W11
  • Zoro # G212687911

product price: 
$
66.99
/ea

Key Features

Width
11 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2-A29-MSBV-L00-H16-W11
Zoro #
G212687911
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
16 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Almond

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews