Shop RITESCREEN
See all product information
Create Account
11 in W x 49 in H Awning Window Screen, CA3, Charcoal Fiberglass Mesh, Almond
- Mfr # CA3-A29-MSFG-L00-H49-W11
- Zoro # G413659779
product price:Â
$
79.59
/ea
Key Features
Width
11 in
Window Screen Type
Awning
Mesh Type
Charcoal Fiberglass
Series
CA3
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA3-A29-MSFG-L00-H49-W11
- Zoro #
- G413659779
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Awning
- Mesh Type
- Charcoal Fiberglass
- Series
- CA3
- Frame Color
- Almond
Dimensions
- Width
- 11 in
- Height
- 49 in
- Frame Thickness
- 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.