
11 in W x 61 in H Slider / glider Window Screen, SL5, Aluminum Mesh, White
Mfr # SL5-C01-MSAL-L00-H61-W11
Zoro # G613564750
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL5
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL5-C01-MSAL-L00-H61-W11
Zoro #
G613564750
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
61 in
Frame Thickness
0.3125 in
Mesh Size
11 in x 61 in
Details
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.