Shop RITESCREEN

12 in W x 62 in H Awning Window Screen, CA3, UltraVue Mesh, Bronze

  • Mfr # CA3-B42-MSUV-L00-H62-W12
  • Zoro # G413694787

product price: 
$
87.99
/ea

Key Features

Width
12 in
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA3-B42-MSUV-L00-H62-W12
Zoro #
G413694787
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
62 in
Frame Thickness
7/16 in

Details

Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
Bronze

Description

The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.