12 in. W x 76 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, White

  • Mfr # SL4-C01-MSUV-L00-H76-W12
  • Zoro # G513416012
product price: 
$
116.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
12 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4-C01-MSUV-L00-H76-W12
Zoro #
G513416012
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in.
Height
76 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.