Shop RITESCREEN
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 in W x 80 in H Double-Hung Window Screen, DH3, BetterVue Mesh, Black
- Mfr # DH3-L48-MSBV-L00-H80-W12
- Zoro # G212600507
product price:Â
$
148.99
/ea
Key Features
Width
12 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH3
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH3-L48-MSBV-L00-H80-W12
- Zoro #
- G212600507
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Double-Hung
- Mesh Type
- BetterVue
- Series
- DH3
- Frame Color
- Black
Dimensions
- Width
- 12 in
- Height
- 80 in
- Frame Thickness
- 5/16 in
Description
The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.