Shop RITESCREEN

13 in W x 40 in H Casement Window Screen, CA2, BetterVue Mesh, Almond

  • Mfr # CA2-A29-MSBV-L00-H40-W13
  • Zoro # G113629966

product price: 
$
86.99
/ea

Key Features

Width
13 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2-A29-MSBV-L00-H40-W13
Zoro #
G113629966
UPC #
-
Country of Origin
United States
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond

Dimensions

Width
13 in
Height
40 in
Frame Thickness
7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.