Shop RITESCREEN

13 in. W x 59 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, Black

  • Mfr # SL4-L48-MSUV-L00-H59-W13
  • Zoro # G513429876

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Width
13 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4-L48-MSUV-L00-H59-W13
Zoro #
G513429876
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in.
Height
59 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black

Ratings & reviews