Shop RITESCREEN

13 in W x 73 in H Hinged / wicket Window Screen, WK2L, Charcoal Fiberglass Mesh, Black

  • Mfr # WK2L-Black-L48-MSFG-L00-Charcoal-H73-W13
  • Zoro # G314163948

product price: 
$
134.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
13 in
Window Screen Type
Hinged / wicket
Mesh Type
Charcoal Fiberglass
Series
WK2L
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WK2L-Black-L48-MSFG-L00-Charcoal-H73-W13
Zoro #
G314163948
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
73 in
Frame Thickness
1.25 in
Mesh Size
13 in x 73 in

Details

Window Screen Type
Hinged / wicket
Mesh Type
Charcoal Fiberglass
Series
WK2L
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The WK2 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products