14 in W x 16 in H Full Screen Window Screen, FS1, UltraVue Mesh, Almond

  • Mfr # FS1-A29-MSUV-L00-H16-W14
  • Zoro # G112955011
product price: 
$
66.99
/ea

Key Features

Width
14 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS1
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1-A29-MSUV-L00-H16-W14
Zoro #
G112955011
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
16 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS1
Frame Color
Almond

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.