14 in W x 36 in H Full Screen Window Screen, FS1, Aluminum Mesh, White

  • Mfr # FS1-C01-MSAL-L00-H36-W14
  • Zoro # G212954761
product price: 
$
67.99
/ea

Key Features

Width
14 in
Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS1-C01-MSAL-L00-H36-W14
Zoro #
G212954761
UPC #
-
Country of Origin
United States
Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS1
Frame Color
White

Dimensions

Width
14 in
Height
36 in
Frame Thickness
5/16 in

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews