14 in. W x 50 in. H Slider Glider Window Screen, SL5, Standard Aluminum Mesh, White

  • Mfr # SL5-C01-MSAL-L00-H50-W14
  • Zoro # G013578487
product price: 
$
90.99
/ea

Key Features

Width
14 in.
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL5
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL5-C01-MSAL-L00-H50-W14
Zoro #
G013578487
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in.
Height
50 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Color
White

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.