This item is Discontinued.

This item is Discontinued.
14 in W x 9 in H Double-Hung Window Screen, DH6, Charcoal Fiberglass Mesh, Almond (Discontinued)
Mfr #
DH6-A29-MSFG-L00-H9-W14
Zoro #
G213986501
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH6-A29-MSFG-L00-H9-W14
Zoro #
G213986501
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
9 in
Details
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Almond
Description
The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.