Shop RITESCREEN

15 in. W x 21 in H Adjustable Window Screen, FGSLDR4PK21X15, Charcoal Fiberglass Mesh, White

  • Mfr # FG-SLDR4PK21X15

  • Zoro # G613791538


product price:  $63.99
/pk 4, $16.00/ea

Key Features

Width
15 in.
Height
21 in
Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FGSLDR4PK21X15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG-SLDR4PK21X15
Zoro #
G613791538
UPC #
850042311943
Country of Origin
United States

Dimensions

Width
15 in.
Height
21 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FGSLDR4PK21X15
Frame Color
White
Frame Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.