
15 in W x 37 in H Casement Window Screen, CA1, BetterVue Mesh, White
Mfr # CA1-C01-MSBV-L00-H37-W15
Zoro # G613542819
product price:Â $86.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA1
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1-C01-MSBV-L00-H37-W15
Zoro #
G613542819
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Height
37 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA1
Frame Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.