
Shop RITESCREEN
See all product information
15 in. W x 46 in H Slider Glider Window Screen, SL4, Charcoal Fiberglass Mesh, Almond
Mfr # SL4-A29-MSFG-L00-H46-W15
Zoro # G713384289
product price:Â $90.99
/eaKey Features
Width
15 in.
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL4-A29-MSFG-L00-H46-W15
Zoro #
G713384289
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in.
Height
46 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.