Shop RITESCREEN
See all product information
Create Account
15 in W x 53 in H Awning Window Screen, CA3, UltraVue Mesh, Bronze
- Mfr # CA3-B42-MSUV-L00-H53-W15
- Zoro # G513700838
product price:Â
$
94.49
/ea
Key Features
Width
15 in
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA3-B42-MSUV-L00-H53-W15
- Zoro #
- G513700838
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Awning
- Mesh Type
- UltraVue
- Series
- CA3
- Frame Color
- Bronze
Dimensions
- Width
- 15 in
- Height
- 53 in
- Frame Thickness
- 7/16 in
Description
The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.