Shop RITESCREEN

16 in W x 18 in H Full Screen Window Screen, FS1, Charcoal Fiberglass Mesh, White

  • Mfr # FS1-C01-MSFG-L00-H18-W16
  • Zoro # G112964372

product price: 
$
51.99
/ea

Key Features

Width
16 in
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1-C01-MSFG-L00-H18-W16
Zoro #
G112964372
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
18 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
White

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.